Modular counterboring set in a wooden stand 2MK2

Article no.: 156700 2MK2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Size / shank size Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 3; 4
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Number of cutting edges Z 3; 4
Through-coolant yes
Counterbore range 26 mm - 36 mm
Type of product Counterbore

Identification numbers & Classifications

Article number 156700 2MK2
EAN / GTIN 4033591011618
Manufacturer number 17 824 222

Description

Version:

Set of holders, counterbores, and pilots for machining the most common bore ⌀.

Application:

For DIN counterbores, as well as appropriate pilot / counterbore combinations for stepped holes or non-standard counterbores.

Content:

1× each counterbore No. 156730: 26; 28; 30; 32; 33; 34; 36
1× each pilot No. 156750: 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 25
1× each holder No. 156720 with shank: MT2

Note:

Modular counterboring sets also available in HSS with optional TIN coating and brazed-on carbide tips with form “T” ISO inserts.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart