DIN counterbore for tapping drill holes, uncoated, Counterbore ⌀ D1 ×pin ⌀ D2: 6,5X2,5mm

Article no.: 156220 6,5X2,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
160 pieces in stock

Select article variation and quantity

Counterbore ⌀ D1 ×pin ⌀ D2 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 373
  • Shank: Parallel shank to h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Counterbore ⌀ 6.5 mm
Coating uncoated
Pin ⌀ 2,5 mm
Tool material HSS
Number of cutting edges Z 3
Standard DIN 373
Shank Parallel shank to h9
for screw size M3
Overall length L 71 mm
Shank ⌀ Ds 5 mm
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Through-coolant no
Pre-drill ⌀ 2.5 mm
Step height L1 1st step with chamfer 14 mm
Point angle 180 degrees
Type of product Counterbore

Identification numbers & Classifications

Article number 156220 6,5X2,5
EAN / GTIN 4045197087898
Manufacturer number 156220 6,5X2,5

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 

Description

Version:

Three edged, spiral fluted counterbore with fixed pilot for tapping drill holes.

Application:

For counterboring socket head screws DIN 912, 6912, 7984 and slotted cheese head screws ISO 1207 (DIN 84).
The pilot diameter matches the tapping hole diameter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart