Mini counterbore for through holes 180° 2,5X1,3 mm

Article no.: 155700 2,5X1,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Counterbore ⌀ D1 ×pin ⌀ D2 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 373
  • Shank: Plain shank
  • Countersink angle: 180

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Counterbore ⌀ 2.5 mm
Coating uncoated
Pin ⌀ 1,3 mm
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 373
Shank Plain shank
Countersink angle 180 degrees
for screw size M1.2
Overall length L 45 mm
Shank ⌀ Ds 2.5 mm
Feed f in steel < 500 N/mm2 0.07 mm/rev.
Through-coolant no
Pre-drill ⌀ 1.3 mm
Step height L1 1st step with chamfer 2 mm
Cutter length lc 7 mm
Point angle 180 degrees
Type of product Counterbore

Identification numbers & Classifications

Article number 155700 2,5X1,3
EAN / GTIN 4045197462848
Manufacturer number 155700 2,5X1,3

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
INOX < 900 N/mm²
M
8
INOX > 900 N/mm²
M
5
wet maximum
 

Description

Version:

Spiral fluted counterbore with fixed pilot.
DIN 373 / ISO 4206.

Application:

For through hole quality fine (ISO values) to DIN 69.
For socket-head screws to DIN 912, 6912, 7984, and cheese-head screws to ISO 1207 (DIN 84).

Note:

Size 4.6 × 2.4 is not defined in DIN.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart