Countersink set No. 150389 in a case 90° 6

Article no.: 150391 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of countersinks 6
    Coating AlTiCN
    Countersink tip angle 90 degrees
    Tool material HSS E
    Spacing of the countersink cutting edges unequal spacing
    Number of cutting edges Z 3
    Standard DIN 335 C
    Shank Plain shank with h9
    Colour ring blue
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150391 6
    EAN / GTIN 4062406073367
    Manufacturer number 150391 6

    Application Table

    Alu plastics
    N
    53
    Aluminium (short chipping)
    N
    40
    Alu > 10% Si
    N
    35
    Steel < 500 N/mm²
    P
    55
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    15
    Steel < 1400 N/mm²
    P
    12
    INOX < 900 N/mm²
    M
    18
    INOX > 900 N/mm²
    M
    13
    Ti > 850 N/mm²
    S
    13
    GG(G)
    K
    30
    CuZn
    N
    42
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Countersink sets, in a case.
    Practical set for assembly and workshop use.

    Application:

    High-precision countersinks for chatter-free production of precise, round 90° countersunk surfaces.

    Content:

    1 pc. each precision countersink: Size 6; 8; 10; 11.5; 15; 19

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart