Die HSS-E 10X0,5

Article no.: 141055 10X0,5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Product details

Technical Data

Thread size M10×0.5
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.5 mm
External ⌀ 30 mm
Height 11 mm
Type of product Die

Identification numbers & Classifications

Article number 141055 10X0,5
EAN / GTIN 4062406223397
Manufacturer number 141055 10X0,5

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
2 turns lead chamfer. Lapped and nitrided, rake approx. 15°. For stainless and high-tensile steels.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    MF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart