Die, M: M24

Article no.: 140460 M24
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M24
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 3 mm
External ⌀ 55 mm
Height 22 mm
Type of product Die

Identification numbers & Classifications

Article number 140460 M24
EAN / GTIN 4062406233433
Manufacturer number 140460 M24

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15°.

Downloads & documents

Compare with similar products

This article


Recommendations


Die, M: M24

Die, M: M24

on request
Subsequent delivery
0 pieces in stock
€129.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock
€83.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
€188.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
€212.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock
€60.03
plus VAT at the current rate Prices plus delivery costs
External ⌀ 55 mm 55 mm 55 mm 55 mm 55 mm
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread size M24 M24 M24 M24 M24
Cutting direction right-hand right-hand right-hand left-hand right-hand
Tool material HSS E HSS HSS E HSS HSS
Pitch 3 mm 3 mm 3 mm 3 mm 3 mm
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart