GARANT Master TM plain shank thread mill 2×D 3/8-16

Article no.: 139722 3/8-16
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 0,01 € /pcs.
  • 0,01 € /pcs.
on request
In stock
9 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC; UNC-LH
  • Flank angle: 60
  • Tool material: solid carbide
  • Shank: DIN 6535 HA with h6
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master TM
    Thread size 3/8-16 UNC
    Coating TiAlN
    Thread type UNC; UNC-LH
    Flank angle 60 degrees
    Tool material solid carbide
    Shank DIN 6535 HA with h6
    Through-coolant yes
    Cutting direction right-hand
    Thread pitch 1.587 mm
    Threads per inch 16
    Nominal ⌀ DC 7.5 mm
    Flute length Lc 19.8 mm
    Shank length Ls 36 mm
    Overall length L 68 mm
    Shank ⌀ Ds 8 mm
    No. of teeth Z 4
    Feed fz in steel < 750 N/mm2 0.07 mm
    Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
    Spacing of the cutters unequal spacing
    Thread ⌀ 9.53 mm
    Shank tolerance h6
    Number of clamping slots 4
    Colour ring green
    Internal/external application Internal
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 139722 3/8-16
    EAN / GTIN 4062406057954
    Manufacturer number 139722 3/8-16

    Application Table

    Alu plastics
    N
    220
    Aluminium (short chipping)
    N
    220
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    140
    Steel < 750 N/mm²
    P
    130
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    80
    Steel < 50 HRC
    H
    45
    TOOLOX 33
    H
    85
    TOOLOX 44
    H
    50
    INOX < 900 N/mm²
    M
    82
    INOX > 900 N/mm²
    M
    75
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    120
    CuZn
    N
    200
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
    Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
    • Significantly reduced vibration due to irregular cutting edge spacing.
    • Increased number of cutting edges.
    • New coating for optimum wear resistance.
    • Corrected thread profile for avoidance of profile distortions.

    Application:

    For UNC unified coarse threads ASME-B1.1.

    Note:

    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 139722 + 129100 HB
    Form HE: order with No. 139722 + 129100 HE

    Downloads & documents

    From the same series "Master TM" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart