{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×1 | |
Coating | TiAlN | |
Thread type | MF; MF-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 1 mm | |
Nominal ⌀ DC | 6.22 mm | |
Shank length Ls | 40 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 10 mm | |
Neck ⌀ D1 | 9 mm | |
Programming value for countersink Lc | 17.4 mm | |
Through-coolant | yes | |
No. of teeth Z | 3 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Countersink angle | 90 degrees | |
Feed fz in steel < 1100 N/mm2 | 0.03 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 3 | |
Colour ring | green | |
Thread depth | 16 mm |
Article number | 139688 8X1 | |
Manufacturer number | 139688 8X1 |