Hand tap, single Second tap, uncoated, M: M6

Article no.: 130420 M6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 5 mm
Thread ⌀ 6 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 12 mm
Type of product Tap

Identification numbers & Classifications

Article number 130420 M6
EAN / GTIN 4045197066442
Manufacturer number 130420 M6

Application Table

Alu > 10% Si
N
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
Uni
 
Oil
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart