{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 16.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.07 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 2,4 | |
EAN / GTIN | 4045197047847 | |
Manufacturer number | 122440 2,4 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2,4mm |
on request
In stock
36 pieces in stock
€51.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
€61.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
€83.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
€56.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€77.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
€97.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
€34.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
€42.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
€61.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
€83.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | DLC | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Overall length L | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 14.5 mm | 14.5 mm | 20 mm | 20 mm |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |