Ejector pin 6X79 mm

Article no.: 118889 6X79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
756 pieces in stock

Product details

Technical Data

6 mm
Length 79 mm
fits core drill No. 118780; 118790; 118800
suitable for core drill ⌀ 12 mm - 60 mm
Type of product Ejector pin

Identification numbers & Classifications

Article number 118889 6X79
EAN / GTIN 4045197515728

Description

Suitable for:

HOLEX HSS core drill.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart