{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 51 | |
Incremental steps of drills | 0.1 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115140 1-6 | |
EAN / GTIN | 4045197024428 | |
Manufacturer number | 115140 1-6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill set HSS No. 114150 as refill set, uncoated, Type: 1-6
on request
In stock
26 pieces in stock
173,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
238 pieces in stock
53,94 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
28,18 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
131 pieces in stock
194,35 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
300 pieces in stock
112,24 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
83,95 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 51 | 51 | 51 | 51 | 51 | 51 |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Drill range | 1 mm - 6 mm | 1 mm - 6 mm | 1 mm - 6 mm | 1 mm - 6 mm | 1 mm - 6 mm | 1 mm - 6 mm |
Colour ring | without | without | without | without | without | without |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | N |