This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HOLEX CleverDrill HSS jobber drill set No. 114030 in a case, Type: 1-10,5

Article no.: 115050 1-10,5

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10.5 mm
Series CleverDrill
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 24
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115050 1-10,5
Manufacturer number 115050 1-10,5

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
60
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
18
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
HOLEX CleverDrill: Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Note:

Size 13.2 – 20: With stepped shank ⌀ 12.7 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart