{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 25 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115030 1-13 | |
EAN / GTIN | 4045197024176 | |
Manufacturer number | 115030 1-13 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill set HSS No. 114020 in a case 1-13
on request
In stock
955 pieces in stock
120,18 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
478 pieces in stock
254,15 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 25 | 25 |
Incremental steps of drills | 0.5 | 0.5 |
Colour ring | without | without |
Shank | Plain shank | Plain shank |
Point angle | 118 | 118 |
Type | N | N |
Type of product | Jobber drill | Jobber drill |