{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.2 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.2 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.2 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 9,2 | |
EAN / GTIN | 4045197020376 | |
Manufacturer number | 114500 9,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 9,2mm
on request
In stock
45 pieces in stock
from
1
Pieces
€37.26
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€31.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
from
1
Pieces
€25.94
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€21.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
283 pieces in stock
from
1
Pieces
€17.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€14.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
from
1
Pieces
€14.42
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€12.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
from
1
Pieces
€20.22
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€16.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
from
1
Pieces
€49.54
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€41.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E | HSS Co 8 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm |