Jobber drill HSS-E N, uncoated, ⌀ DC h8: 7,3mm

Article no.: 114400 7,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €13.11 / Piece
  • from 10 Piece
    €10.93 / Piece
on request
In stock
259 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 7.3 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 58.1 mm
Flute length Lc 69 mm
Overall length L 109 mm
Shank ⌀ Ds 7.3 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 7,3
EAN / GTIN 4045197017888
Manufacturer number 114400 7,3

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 7,3mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 7,3mm

on request
In stock
259 pieces in stock
from 1  Pieces
€13.11
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€10.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
from 1  Pieces
€15.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
90 pieces in stock
from 1  Pieces
€10.76
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€8.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
from 1  Pieces
€14.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
from 1  Pieces
€28.01
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€23.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
from 1  Pieces
€36.02
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€30.02
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Colour ring red yellow without without blue blue
Through-coolant no no no no no no
Nominal ⌀ DC 7.3 mm 7.3 mm 7.3 mm 7.3 mm 7.3 mm 7.3 mm
Tool material HSS E HSS HSS E HSS E HSS E HSS Co 8
recommended maximum drilling depth L2 58.1 mm 58.1 mm 58.1 mm 58.1 mm 58.1 mm 58.1 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart