Overboots set, 50 pieces, white, Type: BASIC

Article no.: 098401 BASIC
Set price 50 Piece (0.69 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
104 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Clothing to: EN 1149-1
  • Standard: EN 14126; EN 13034-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Clothing to EN 1149-1
Overshoe size 40 - 46
Standard EN 14126; EN 13034-6
Type of product Disposable overshoe

Identification numbers & Classifications

Article number 098401 BASIC
EAN / GTIN 4067263029984
Manufacturer number 098401 BASIC

Description

Version:

Overboots of micro-porous fleece with rubber cord and straps with additional attachments. Flexible and breathable.

Standard:

EN 14126
  • EN 1149
  • EN 13034

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart