{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Microgard® | |
Gender | Unisex | |
Colour | white | |
Unisex size | 3XL | |
Standard | EN 13982-1; EN 13034; EN 1073-2 | |
Type of product | Chemical protective suit | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 098350 3XL | |
Manufacturer number | WH15-S-00-138-07 |