{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Falcon SRL MP | |
Standard | EN 360 | |
Weight | 5 kg | |
Wire cable length | 10 m | |
Length | 10 m | |
Type of product | Fall limiter |
Article number |
098160 10
Copy |
|
EAN / GTIN |
3660681030528
Copy |
|
Manufacturer number |
1011742
Copy |
|
Manufacturer/responsible person | Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com |