Ear defenders, dependent on noise levels Howard Leight™ Impact® Pro Industrial, Type: IND

Article no.: 097769 IND
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Howard Leight™ Impact® Pro Industrial
Power supply Battery-powered
Number of batteries contained 2
Battery type Micro, AAA
Article no of the battery / rechargeable battery fitted 081556 LR3
Standard EN 352-4
Manufacturer's designation ImpactPRO
SNR value (noise attenuation) 33 dB(A)
Working time 50 h
Weight 372 g
Type of product Ear defenders

Identification numbers & Classifications

Article number 097769 IND
EAN / GTIN 7312550344910
Manufacturer number 1034491

Description

Version:

Ear defenders with powerful electronics and high attenuation across all frequency ranges. The two stereo microphones amplify the environmental noises, but reliably block noises in excess of 82 dB that are harmful to health. Volume control and connection option for MP3 player and smartphone. SNR = 33 dB (H = 32 dB, M = 31 dB, L = 26 dB).
Combines hearing protection and headphones.

Standard:

EN 352-4

Supplied with:

With 2 AAA batteries No. 081556 size LR3.

Note:

Hygiene sets are listed under No. 097761 size IND

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart