Ear defenders Peltor™ X series helmet version X2

Article no.: 097756 X2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Product details

Technical Data

Series Peltor™ X series
Manufacturer's designation X2
SNR value (noise attenuation) 30 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097756 X2
EAN / GTIN 4046719708086
Manufacturer number 7000103990

Description

Version:

3M™ Peltor™ ear protectors X series provide reliable protection against noise and offer good ergonomics, aesthetics and modern design. Despite the slim design, the shell-type ear protectors offer maximum noise attenuation. The light-weight double-layer shells offer good comfort and have an extremely long working life.
The helmet version of the X-series has the same shell characteristics as the version with a headband. With just a few movements of the hand can easily be mounted on a helmet with 30 mm Euro-slot socket. This uses the same colour coding as for the X series with headband application.
SNR = 30 dB (H = 33 dB, M = 28 dB, L = 19 dB).

Note:

Suitable helmets are listed under No. 097815 (3M), No. 097802 (Schuberth).
Hygiene kits are listed under No. 097764.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart