This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set, 100 pairs E-A-R™ Flexible Fit HA without cord, Contents pairs: 100

Article no.: 097619 100

Select article variation and quantity

Contents pairs Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3M™ E-A-R™ Flexible Fit earplugs HA 328-1000, without cord
SNR value (noise attenuation) 30 dB(A)
Material of earplugs TPE
Contents 100 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097619 100
EAN / GTIN 051131279414
Manufacturer number 328-1000

Description

Version:

The E-A-R™ Flexible Fit HA earplugs are made of patented foam, which allows the earplugs to be washable and re-usable for up to two weeks. No pre-forming required: Since the foam tip does not have to be pre-formed, the earplug remains clean, even when used with dirty hands or gloves. The material and the design also permit quick insertion into the ear canal, even with one hand. Especially good for activities where hands become dirty and for situations where only one hand is free to insert the earplugs.

Supplied with:

E-A-R™ Flexible Fit HA earplugs without cord, 100 pairs, individually packed.

Note:

The SNR value (noise attenuation) results from the following:
Insertion with one hand test results: 30 dB
Insertion with both hands test results: 35 dB

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart