Earplugs set uvex hi-com R300

Article no.: 097324 R300
Set price 300 Pair (0.28 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
120 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    SNR value (noise attenuation) 26 dB(A)
    Material of earplugs Polyurethan
    Contents 300 pair
    Packaging loose
    Type of product Disposable earplugs

    Identification numbers & Classifications

    Article number 097324 R300
    EAN / GTIN 4031101501284
    Manufacturer number 2112118

    Description

    Version:

    Notches generate a larger surface facing the eardrum, so that an acoustically weaker and thus more absorbent reflective surface is created. This reduces the noise within the inner ear. The lower attenuated value improves perception of communication, yielding good perception of speech and warning signals. SNR 26 dB (H = 30 dB, M = 23 dB, L = 18 dB).
    Refill box with 300 pairs, loose, for uvex one 2 click dispenser, No. 097525.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart