Half-face mask with integral filters Series 4000 4277

Article no.: 097211 4277
plus VAT at the current rate Prices plus delivery costs
on request
In stock
387 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4277+
Protection level ABE1P3RD
Type of product Half-face mask
CAS AL 1A004A
SH-Code AL 01

Identification numbers & Classifications

Article number 097211 4277
EAN / GTIN 4054596256347
Manufacturer number 7100113102

Description

Version:

The maintenance-free dust masks with integral filter element (not replaceable) provide effective protection against many common gases, vapours and particles in the industrial environment. New improved design. The series 4000 masks are very comfortable to wear and can be used immediately. On saturation, the filters should be disposed of.

Application:

For handling organic solvents, adhesives, and toxic dusts.
Special mask for all work in which various gases and vapours occur in combination, such as acid gases, organic and inorganic vapours.

Standard:

EN 405:2001+A1:2009

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart