Measuring tubes, set of 10 pieces H2S

Article no.: 097202 H2S
Set price 10 Piece (8.68 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sensor for gas type Hydrogen sulphide
Measuring time 1 0.5 min
Standard measuring range 1 100 ppm - 2,000 ppm
Type of product Single gas detection device

Identification numbers & Classifications

Article number 097202 H2S
EAN / GTIN 4026056002627
Manufacturer number CH29101

Description

Version:

Each measuring tube consists of a thin glass tube melted at the ends to seal it. Inside there is a chemically reactive filling layer. To perform a measurement, break the ends off the tube and insert it into the gas detection pump. The pump compresses the air that is to be tested, which causes the filling layer to change colour when it reacts with the respective gas. The concentration can be read off on an integral scale.
Dräger tubes for measuring carbon monoxide, ammonia gas, hydrogen sulphide.

Note:

A selection of around 300 different types of tube is available on request. These allow more than 500 substances to be measured quickly and easily, in many different concentrations.
For safety technical reasons gas detection devices cannot be returned.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart