Respirators, set, foldable P3V

Article no.: 097162 P3V
Set price 15 Piece (2.73 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Filters Unit price incl. VAT
  • Set contents: 15

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Set contents 15
    Protection level FFP3 NR D
    Protection class FFP3
    Contents 15
    Type of product Particle filter mask FFP3

    Identification numbers & Classifications

    Article number 097162 P3V
    EAN / GTIN 4045197967404
    Manufacturer number 097162 P3V

    Description

    Version:

    Classic respirator series with foldable mask bodies. Due to the sturdy headband and a flexible nose clip incorporated in the mask material, the mask can easily be adapted to any shape of head. With a soft foam pad in the nose area for an optimum seal. The high-performance filter medium which ensures better protection at low respiratory resistance. Hygienic individual packaging.
    With exhalation valve.

    Note:

    This FFP3 mask filters at least 99% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask with protection class FFP3.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart