Medical face mask T2RB

Article no.: 097135 T2RB
Set price 50 Piece (0.06 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64,639 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14683:2019+AC:2019

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Size 175 mm x 97 mm
    Product features Flexible nose clips
    Standard EN 14683:2019+AC:2019
    Set contents 50
    Contents 50
    Colour blue
    Type of product Medical mask

    Identification numbers & Classifications

    Article number 097135 T2RB
    EAN / GTIN 4030281010845
    Manufacturer number MA-104-710-50

    Description

    Version:

    Medical face mask that can be put on quickly and easily via two elastic Soft COMFORT ear straps. An adjustable nose clip also ensures a high level of comfort and a secure hold. The 3-layer construction, with “Made in Germany” filter materials, offers very good filter performance and additional protection against liquids.
    • Filter performance: 99%
    • Ear strap: ElasticEarband: Lycra, PP nonwoven
    • Material of mask: PP spunbond, meltblown – made in Germany

    Supplied with:

    50 pieces per box, loose, without packaging.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart