{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Solus™ | |
Frame identification | 3M EN 166 FT CE | |
Lens identification | 2C-1.2 3M 1 FTKN | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | Standard | |
Frame properties | Side padding; Clip inclination adjustable | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096221 CLEAR | |
EAN / GTIN | 4054596732940 | |
Manufacturer number | 7100208751 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Comfort safety glasses Solus™ 2000, Lens tinting: CLEAR
on request
In stock
620 pieces in stock
€18.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,934 pieces in stock
€8.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,070 pieces in stock
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,993 pieces in stock
€7.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,015 pieces in stock
€9.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,103 pieces in stock
€7.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,635 pieces in stock
€8.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28,580 pieces in stock
€3.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69,917 pieces in stock
€6.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18,689 pieces in stock
€11.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens material | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonat | Polycarbonate | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard |
Lens identification | 2C-1.2 3M 1 FTKN | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 FTKN | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F | 2C-1.2 HO 1FTKN |
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |