Skin disinfectants InstantGEL® Complete 1000A ml

Article no.: 095421 1000A
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    19,72 € / Piece
  • from 9 Piece
    16,43 € / Piece
on request
In stock
108 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Hand disinfection: Hand disinfection without using water
  • Labelling of hazardous substances: GHS02: Flame; GHS07 Caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Deb®
Hand disinfection Hand disinfection without using water
Labelling of hazardous substances GHS02: Flame; GHS07 Caution
with glycerine yes
colour-free yes
free of perfumes yes
silicone-free yes
suitable for dispenser A
Contents 1,000 ml
Type of packaging Soft container
Type of product Skin disinfection

Identification numbers & Classifications

Article number 095421 1000A
EAN / GTIN 5010424128780
Manufacturer number ISG1LVARDE

Description

Version:

Gel for hand disinfection without using water: germ reduction 99.999 %. Application: For areas of hygiene sensitivity and where hands frequently become dirty. Composition: Alcoholic gel, unscented, pigment-free, with glycerine and panthenol against dry skin. VAH-listed and HACCP-compliant.

Advantage:

  • Compatible with gloves.
  • Requires no water.

Application:

Ideal for use in all areas where a high standard of hand hygiene is necessary, such as in the health sector or the foodstuffs sector. Suitable also for canteens, offices, break rooms and all public buildings to prevent the spread of germs.

Attention:

Use biocidal products carefully. Before use, always read the label and product information.

Note:

Unavailable in some countries. Express delivery not possible.
Bactericide, virucide, yeasticide, mycobactericide. VAH-listed. Use hand disinfectants carefully. Before use, always read the label and product information.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart