Skin barrier cream Stokoderm® Universal Pure 1000B ml

Article no.: 095147 1000B
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    75,29 € / Piece
  • from 6 Piece
    62,74 € / Piece
on request
In stock
90 pieces in stock
  • Protection against: Moisture barrier; Non-specific skin hazards

Product details

Technical Data

Protection against Moisture barrier; Non-specific skin hazards
suitable for dispenser B
Contents 1,000 ml
Type of packaging Cartridge
Type of product Skin protection

Identification numbers & Classifications

Article number 095147 1000B
EAN / GTIN 4016208098233
Manufacturer number SGP1L

Description

Version:

Triple-acting skin protection cream for protecting against water-based and oil-based substances and for improving grip and comfort underneath gloves.
Hazards: substances based on water and oil (such as oil, grease, lubricating agents and cleaning agents).
Composition: soft cream, free of scents and pigments.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart