{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; DMF-free | |
Contents | 1 | |
Application | reusable | |
Glove size | 8 | |
Material of coating | PVC | |
Lining material | Acrylic | |
Scope of application | All-round | |
Heat protection | not available | |
Cold protection | good | |
Breathability | not available | |
Touch sensitivity | not available | |
Wet grip | good | |
Oil grip | good | |
DMF-free | yes | |
silicone-free | yes | |
Accuracy of fit | very good | |
EN 388 | 3131X | |
EN 511 | 010 | |
Backing material | Polyamide / acrylic | |
Coating | HPT/vinyl | |
Coating variant | 3/4 coating | |
Colour | black | |
EN 388 abrasion resistance | 3 | |
EN 388 penetration resistance | 1 | |
EN 388 cut resistance | 2 | |
EN 388 tear propagation resistance | 2 | |
Weight | 53 g | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094811 8 | |
EAN / GTIN | 4029201140823 | |
Manufacturer number | 3677V GR. 8 | |
Manufacturer | Asatex AG, August-Borsig-Strasse 2, 50126 BERGHEIM, Germany, www.asatex.eu |