Pair of chemical protective gloves AlphaTec® 02-100 11

Article no.: 094765 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €18.52 / Pair
  • from 12 Pair
    €15.43 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
13 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex
  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (ABCEFGHIMS)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec®
Contents 1
Glove characteristics free of latex
Protection class Protection against bacteriological risks to EN 374
Glove size 11
EN 374 Type A (ABCEFGHIMS)
Resistance to chemicals ABCEFGHIMS
Material LLDPE laminate
Backing material LLDPE laminate
AQL 0.65
Application range All-round
Length 380 mm
Thickness 0.062 mm
Colour white
Application reusable
Weight 4 g
Protection category Category III
Type of glove Chemicals protection gloves
Coating LLDPE laminate
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094765 11
EAN / GTIN 076490447694
Manufacturer number 02-100/11

Description

Version:

Category III safety gloves.
Alphatec® 02-100. Five-layer laminate glove with extremely high resistance to a wide range of chemicals. Anatomic fit. Every glove is individually air-pressure tested.

Standard:

Protection against bacteria, fungi and viruses according to EN 374

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart