Disposable gloves pack 8200 // IDEAL CARE 7

Article no.: 094710 7
Set price 100 Piece (0.13 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
146 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Foodstuffs certified

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Foodstuffs certified
Material Latex
Backing material Latex
Thickness 0.1 mm
Contents 100
Colour white
Glove size 7
AQL 1.5
Application disposable
Protection category Category II
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number 094710 7
EAN / GTIN 4059904089648
Manufacturer number 8200 GR.S

Description

Version:

Approved for contact with foodstuffs. Can be worn on either hand. Powder-free. AQL 1,5.
8200 Ideal Care. Disposable latex gloves set in a dispenser box.

Standard:

EN 455

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart