{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Reinforced crook of the thumb; Flame resistance stage X | |
EN 388 | 4X43D | |
EN 407 | X1XXXX | |
Contact heat up to | 200 °C | |
Backing material | Nylon, acrylic, Kevlar® | |
Coating variant | No coating | |
Colour | grey / green | |
Application | reusable | |
Length | 235 mm | |
Contents | 1 | |
Glove size | 11 | |
Washing | 40 °C coloureds | |
Application range | All-round; Heavy Duty | |
Knitted technology | 10G | |
Cut protection class | D | |
Weight | 88.7 g | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094622 11 | |
Manufacturer number | 70-765/11 |