{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 15G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4443E | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 10 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | E | |
Type of product | Cut-resistant gloves |
Article number | 094613 10 | |
EAN / GTIN | 4062406132460 | |
Manufacturer number | 094613 10 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves Cut E, Glove size: 10 |
on request
In stock
2,156 pieces in stock
from
1
Pieces
25,67 €
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
21,39 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | Heavy Duty |
Colour | black / grey | black / grey |
Glove size | 10 | 10 |
EN 388 | 4443E | 4X42EP |
Cut protection class | E | E |
Type of product | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands |