• The item cannot be ordered due to missing prices.

Pair of gloves uvex C500 XG, Glove size: 7

Article no.: 094555 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Glove characteristics: Silicone-free
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex C500
Glove characteristics Silicone-free
Clothing standard Oeko-Tex Standard 100
EN 388 4X42C
Backing material Polyamide, HPPE, glass, bamboo, viscose
Coating Nitrile
Coating variant Full coating
Scope of application Heavy Duty
Colour anthracite / lime
Glove size 7
Weight 93 g
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification & Classification

Article number 094555 7
EAN / GTIN 4048612040041
Manufacturer number 6060007
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

uvex C500 XG. The silicone-free, cut protection gloves are suitable for heavy work in oily, greasy and wet environments due to their full coating of high-performance elastomer. A good grip in oil is ensured by the Xtra-Grip coating.
uvex 500 series. Reliable cut-resistant gloves with bamboo TwinFlex® technology of bamboo viscose, HPPE and polyamide for a pleasant wearing sensation and advanced climatic regulation.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Your contact person
To shopping cart