{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 4111X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Colour | yellow | |
Glove size | 7 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094414 7 | |
EAN / GTIN | 4062406130077 | |
Manufacturer number | 094414 7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves PREMIUM 7
on request
In stock
2,188 pieces in stock
4,84 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,231 pieces in stock
2,98 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round |
Coating | Nitrile | Nitrile |
Colour | yellow | yellow |
Application | reusable | reusable |
Glove size | 7 | 7 |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | 3/4 coating | 3/4 coating |