{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | free of latex; DMF-free; Hook & loop fastener | |
Manufacturer's designation | RewoMech 641 | |
EN 388 | 2121X | |
Backing material | Synthetic leather | |
Application range | All-round | |
Length | 240 mm - 260 mm | |
Colour | grey / black | |
Glove size | 11 | |
Weight | 90 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | 1 | |
Type of product | Multi-purpose gloves |
Article number | 094377 11 | |
EAN / GTIN | 4008198764113 | |
Manufacturer number | 641/11 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves RewoMech 641 11
on request
In stock
72 pieces in stock
from
1
Pieces
31,69 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
26,42 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,352 pieces in stock
from
1
Pieces
33,81 €
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
28,18 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Backing material | Synthetic leather | Synthetic leather/Spandex |
Application | reusable | reusable |
Glove size | 11 | 11 |
Glove characteristics | free of latex; DMF-free; Hook & loop fastener | DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Hook & loop fastener |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves |