{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Ultrane | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 96 | |
Washing | 40 °C coloureds | |
Glove characteristics | Silicone-free; free of latex; DMF-free | |
EN 388 | 4121X | |
Backing material | Polyamide | |
Coating | Nitril | |
Coating variant | Full coating | |
Application range | Precision | |
Length | 230 mm - 280 mm | |
Colour | black | |
Glove size | 7 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094357 7 | |
Manufacturer number | 3052641 GR.7 |