Pair of anti-vibration gloves Tegera® 9181 9

Article no.: 094331 9
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
48 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Hook & loop fastener
  • Standard: Protection against vibration and impacts (EN ISO 10819)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Glove characteristics Hook & loop fastener
    EN 388 3121X
    Backing material Full-grain goatskin
    Coating variant No coating
    Application range All-round; Heavy Duty
    Length 240 mm
    Colour black / yellow
    Glove size 9
    Standard Protection against vibration and impacts (EN ISO 10819)
    Application reusable
    Protection category Category II
    Type of glove Driver’s gloves
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094331 9
    EAN / GTIN 7392626059351
    Manufacturer number 9181/9

    Description

    Version:

    Vibration-damping gloves of full-grain goatskin with padded palms. The high-quality Vibrothan® material combines high vibration damping with good touch sensitivity.
    Tegera® 9181. With hook and loop fastening to allow the gloves to be easily pulled on and off. Particularly hard-wearing due to reinforced seams and index fingers. Unlined.

    Application:

    Rougher working with vibrating machines.

    Standard:

    Additionally certified to EN ISO 10819. Protection against mechanical vibration and impacts.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart