{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | TEGERA 877 | |
EN 388 | 3120X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / black | |
Glove size | 8 | |
Knitted technology | 18G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094313 8 | |
EAN / GTIN | 7340118398068 | |
Manufacturer number | 877-8 |