{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
EN 388 | 4121X | |
Backing material | Nylon | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 11 | |
Knitted technology | 13G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094238 11 | |
EAN / GTIN | 4260144424643 | |
Manufacturer number | 8800/11 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves 8800 // FLEXIBLE FIT 11
on request
In stock
168 pieces in stock
from
1
Pieces
€ 5,59
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€ 4,66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,530 pieces in stock
€ 3,30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,345 pieces in stock
€ 3,75
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | Nitrile | water-based PU/nitrile | water-based PU/nitrile |
Colour | black / grey | black / grey | black / grey |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Backing material | Nylon | Lycra®, polyamide | Lycra®, polyamide |
Application | reusable | reusable | reusable |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |