{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for allergy sufferers | |
EN 388 | 3121X | |
Backing material | Polyester | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | white | |
Glove size | 11 | |
Knitted technology | 13G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094212 11 | |
EAN / GTIN | 4067263202455 | |
Manufacturer number | 094212 11 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves, Glove size: 11
on request
In stock
2,942 pieces in stock
€1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,883 pieces in stock
€1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,383 pieces in stock
€2.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,086 pieces in stock
€2.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,758 pieces in stock
€3.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision | Precision | Precision | Precision |
Coating | PU | PU | PU | PU | PU |
Colour | white | black | blue / black | white | green / black |
Backing material | Polyester | Polyester | Nylon | Nylon | Nylon |
Glove size | 11 | 11 | 11 | 11 | 11 |
Knitted technology | 13G | 13G | 18G | 18G | 18G |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |