{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | DMF-free | |
Accuracy of fit | good | |
EN 388 | 2142X | |
Backing material | Cotton | |
Coating | PVC | |
Application range | All-round | |
Colour | dark blue | |
Material of coating | PVC | |
Glove size | 7 | |
Weight | 28.2 g | |
Knitted technology | 10G | |
silicone-free | no | |
Application | reusable | |
DMF-free | yes | |
Touch sensitivity | good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Cotton gloves | |
Material | Cotton | |
Type of product | Multi-purpose gloves |
Article number | 094210 7 | |
EAN / GTIN | 4059904101302 | |
Manufacturer number | 6101 GR. 7, BUND:ROT |