{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 350 mm | |
Backing material | Full-grain calf leather | |
Material | Full calves’ leather | |
Glove size | 11 | |
EN 388:2003 | 2122 | |
EN 388 | 2122 | |
EN 407 | 412X4X | |
EN 12477 | Type A/B | |
Welding processes | TIG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | grey | |
Type of product | Welder's gloves |
Article number | 094118 11 | |
Manufacturer number | 10-1005 XXL |
This article |
Recommendations |
|
---|---|---|
Pair of welders' safety gloves 10-1005, Glove size: 11 |
on request
In stock
905 pieces in stock
from
1
Pieces
€14.42
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
€12.02
plus VAT at the current rate
Prices plus delivery costs
|
|
EN 407 | 412X4X | 412X4X |
Backing material | Full-grain calf leather | Goatskin leather |
Application | reusable | reusable |
Glove size | 11 | 11 |
Welding processes | TIG | WIG |
Glove characteristics | Flame resistance stage 4 | Silicone-free; Flame resistance stage 4 |
EN 388 | 2122 | 2111X |