{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Drying | air dry | |
Glove characteristics | DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Hook & loop fastener | |
EN 388 | 4111X | |
Backing material | Synthetic leather/Spandex | |
Application range | Heavy Duty | |
Length | 240 mm | |
Glove size | 6 | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | X | |
Type of product | Multi-purpose gloves |
Article number | 094005 6 | |
EAN / GTIN | 4062406295479 | |
Manufacturer number | 094005 6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |