Work clogs, white 4050, OB, EU shoe size: 35

Article no.: 092955 35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: OB
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 35
Protection class OB
electrostatic characteristic EGB/ESD
Type of product Clog

Identification numbers & Classifications

Article number 092955 35
EAN / GTIN 4042035978073
Manufacturer number 4050 GR.35

Description

Version:

Work shoes from the NATURE range.
  • Upper material of perforated smooth leather.
  • Cork insole with leather covering.
  • Adjustable heel straps.
  • Rubber outer sole, anti-slip.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 OB A FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart