This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Welder's boots, anthracite VX 7380 Perbunan ESD, S2 NB, EU shoe size: 44

Article no.: 092811 44

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VX 7000
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 44
Colour black
Uppers material Smooth leather
Material of outer sole Perbunan VX
Material inner lining Real leather
Slip resistance yes
cut-resistant yes
Type of product Safety boots

Identification numbers & Classifications

Article number 092811 44
Manufacturer number ESD VX 7380 PERBUNAN NB GR. 44

Description

Version:

Foundryman’s and welder’s boot VX 7380 Perbunan for extreme conditions. Gutter system for draining hot liquids.
  • Closed flap.
  • Perbunan VX ESD sole, anthracite.
  • SECURA VARIO® heel cushioning.
  • Real leather inner sole.
  • ERGO-COOL® comfort footbed insole.
  • Protection against electrostatic discharges (ESD).

Standard:

EN ISO 20349:2010 SRC WG WRU FO HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092812.
EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart