{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Colour | black / blue | |
Type of product | Safety shoes |
Article number | 092556 42 | |
EAN / GTIN | 4044348521144 | |
Manufacturer number | VD PRO 1100 SF XB 42 |
This article |
Recommendations |
|
---|---|---|
Low-profile shoe, black/blue VD PRO 1100 SF ESD, S1P XB, EU shoe size: 42
on request
In stock
13 pieces in stock
€131.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
€106.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Textile |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Protection class | S1P | S1P |
EU shoe size | 42 | 42 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Gentlemen’s |