{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VD PRO 1000 ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 44 | |
Colour | black/blue | |
Material of outer sole | TPU Athletic | |
Type of product | Safety shoes |
Article number | 092521 44 | |
EAN / GTIN | 4044348503768 | |
Manufacturer number | VD PRO 1100 ESD NB 44 |
This article |
Recommendations |
|
---|---|---|
Shoe, black/blue VD PRO 1100 ESD, S1 NB, EU shoe size: 44
on request
In stock
165 pieces in stock
€135.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
€103.56
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 44 | 44 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex |